Check Availability
  • Close-Coupled Pump Motors
  • WEG 

    10 HP Close-Coupled Pump Motor,3-Phase,3530 Nameplate RPM,208-230/460 Voltage,213/5JP

  • Item # 33HN78
  • Mfr. Model # 01036OT3E213JP-S
10 HP Close-Coupled Pump Motor,3-Phase,3530 Nameplate RPM,208-230/460 Voltage,213/5JP
Qty
  • Web Price
    $1,339.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WEG 3-phase NEMA Premium® energy-efficient close-coupled pump motor meets or exceeds NEMA Premium requirement for energy efficiency.

• For use in water pumping, process, transfer, and circulating pumps.
• The TEFC motor is designed for severe-duty applications.
Show More Close
 

Technical Specifications

Item # 33HN78
Mfr. Model # 01036OT3E213JP-S
UNSPSC #26101602
Catalog Page 22
Shipping Weight 121.0 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 10
Nameplate RPM 3530
Frame 213/5JP
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 26.5-24.0/12.0
Phase 3
Hz 60
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 1-1/4"
Shaft Length 7-29/32"
Motor Shaft Design JP Threaded
Length Less Shaft 14-5/64"
Overall Length 21-31/32"
Ins. Class F
Duty Continuous
Nominal Efficiency 89.5
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Standards UL, CSA
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
89.5
CC
CC029A

Welcome Sign In