Check Availability
  • Close-Coupled Pump Motors
  • WEG 

    10 HP Close-Coupled Pump Motor,3-Phase,1760 Nameplate RPM,208-230/460 Voltage,213/5JM

  • Item # 33HN71
  • Mfr. Model # 01018OT3E215JM-S
10 HP Close-Coupled Pump Motor,3-Phase,1760 Nameplate RPM,208-230/460 Voltage,213/5JM
Qty
  • Web Price
    $1,444.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HN71
Mfr. Model # 01018OT3E215JM-S
UNSPSC #26101602
Shipping Weight 149.0 lbs
Country of Origin Mexico *
Item Close-Coupled Pump Motor
Motor Application Pump
Motor Sub Application Close-Coupled Pump
Motor Design 3-Phase
Motor Enclosure Design Open Dripproof
HP 10
Nameplate RPM 1760
Frame 213/5JM
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 27.4-24.8/12.4
Phase 3
Hz 60
Motor Mounting Type Rigid Base
Motor Bearings Ball
Motor Frame Material Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 27/32"
Shaft Length 4"
Motor Shaft Design JM Threaded
Length Less Shaft 14-29/32"
Overall Length 18-29/32"
Ins. Class F
Duty Continuous
Nominal Efficiency 91.7
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Inverter Rated Yes
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
91.7
CC
CC029A

Welcome Sign In