Check Availability
  • WEG 

    1 HP General Purpose Motor,Capacitor-Start,1745 Nameplate RPM,Voltage 115/208-230,Frame 56

  • Item # 52XR29
  • Mfr. Model # 00118ES1B56CFL-S
1 HP General Purpose Motor,Capacitor-Start,1745 Nameplate RPM,Voltage 115/208-230,Frame 56
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XR29
Mfr. Model # 00118ES1B56CFL-S
UNSPSC #26101602
Shipping Weight 37.0 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design Capacitor-Start
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1745
Frame 56
Voltage 115/208-230
Hz 60
Phase 1
Full Load Amps 13.6/7.5-6.8
No. of Speeds 1
Motor Mounting Type Face
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 12-1/16"
Overall Length 13-15/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 71.0%
Inverter Rated No
Manufacturers Warranty Length 1-1/2 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
71

Alternate Search Terms