Check Availability
  • WEG 

    1 HP Cooling Tower Motor,3-Phase,1765 Nameplate RPM,230/460 Voltage,Frame 143T

  • Item # 6EGP2
  • Mfr. Model # 00118ET3ECT143T-W22
1 HP Cooling Tower Motor,3-Phase,1765 Nameplate RPM,230/460 Voltage,Frame 143T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-Phase NEMA Premium® Energy-Efficient Cooling Tower Motors
• Enclosure: totally enclosed fan-cooled Service factor: 1.25 Mounting: rigid base Insulation: Class F, with B temperature rise for longer life Max. ambient: 40°C Thermal protection: none Bearings: ball Rotation: CW/CCW Inverter rated, 1000:1 variable torque Frame material: cast-iron Warranty: 3 yr.
Durable synthetic enamel alkyd resin paint resists corrosion. V-ring slingers and umbrella seal on both endshields protect bearings from moisture and contaminants. Multiple endbell drains provide for shaft-up, -down, or -horizontal mounting. Motors include threaded conduit box with automatic drain and rubber lead separators at the motor frame. Stainless steel laser-etched nameplate maintains information over long life. Motors are suitable for operation in 100% humidity and corrosive environments. For use in cooling tower applications where the motor is mounted in the airstream.
Meet IP55 enclosure rating. UL Recognized and CSA Certified.
Note: Motors are suitable for use at 50 Hz at rated HP and 1.25 service factor.
Show More Close
 

Technical Specifications

Item # 6EGP2
Mfr. Model # 00118ET3ECT143T-W22
UNSPSC #26101612
Catalog Page 22
Shipping Weight 45.4 lbs
Country of Origin Mexico *
Item Cooling Tower Motor
Motor Application Cooling Tower
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1
Nameplate RPM 1765
Frame 143T
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 2.82/1.45
Phase 3
Hz 60/50
Motor Mounting Type Rigid Base
Motor Mounting Position All Angle
Motor Bearings Ball
Motor Frame Material Cast Iron
Motor Thermal Protection None
Motor Service Factor 1.25
Ambient Temperature 40 Degrees C
Shaft Dia. 7/8"
Shaft Length 2-1/4"
Length Less Shaft 10-1/8"
Overall Length 13-3/8"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Nominal Efficiency 85.5%
CC Number CC029A
Motor Efficiency Group NEMA Premium Efficient
Finish Blue
Includes Space Heater
Standards UL Recognized (E104590), CSA Certified (LR38324), CE
Warranty 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.5
CC
CC029A

Alternate Search Terms