Check Availability
  • WEG 

    1/2 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 208-230/460,Frame 56

  • Item # 52XR25
  • Mfr. Model # .5018ES3E56CFL-S
1/2 HP General Purpose Motor,3-Phase,1760 Nameplate RPM,Voltage 208-230/460,Frame 56
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52XR25
Mfr. Model # .5018ES3E56CFL-S
UNSPSC #26101612
Shipping Weight 26.5 lbs
Country of Origin Mexico *
Item General Purpose Motor
Motor Application General Application
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1/2
Nameplate RPM 1760
Frame 56
Voltage 208-230/460
Hz 60/50
Phase 3
Full Load Amps 1.9-1.7/0.86
No. of Speeds 1
Motor Mounting Type Face
Motor Mounting Position All Angle
Motor Thermal Protection None
Ins. Class F
Motor Service Factor 1.15
Motor Bearings Ball
Motor Frame Material Rolled Steel
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CW/CCW
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Length Less Shaft 9-11/16"
Overall Length 11-9/16"
Motor Shaft Design Keyed
RPM Range 1701-1800
Standards UL, CSA
Duty Continuous
Motor Efficiency Group Standard Efficient
Nominal Efficiency 77.0%
Inverter Rated Yes
Includes Conduit Box
Manufacturers Warranty Length 1-1/2 yr.
RPM Group 1701-1800
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
Standard Efficient
Nominal Efficiency
77

Alternate Search Terms