Check Availability
  • WEG 

    1/2, 1/6 HP Evaporative Cooler MotorSplit-Phase 1725/1140 Nameplate RPM 115 Voltage 56Z Frame

  • Item # 6AYN9
  • Mfr. Model # .5082OS1AEC56
1/2, 1/6 HP Evaporative Cooler MotorSplit-Phase 1725/1140 Nameplate RPM 115 Voltage 56Z Frame
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Evaporative Cooler Motors
• Ring dia. 2-1/2" Enclosure: open dripproof Service factor: 1.0 Insulation: Class B Max. ambient: 40°C Thermal protection: auto Bearings: ball Rotation: CWSE
Epoxy paint over a layer of zinc phosphate helps prevent corrosion. For use in evaporative coolers, exhaust fans, blowers, and air conditioning equipment.
UL Recognized.
Show More Close
 

Technical Specifications

Item # 6AYN9
Mfr. Model # .5082OS1AEC56
UNSPSC #26101602
Catalog Page 55
Shipping Weight 17.15 lbs
Country of Origin Mexico *
Item Evaporative Cooler Motor
Motor Application HVAC/R
Motor Sub Application Evaporator Cooler
Motor Design Split-Phase
Motor Enclosure Design Open Dripproof
HP 1/2, 1/6
No. of Speeds 2
Nameplate RPM 1725/1140
Frame 56Z
Voltage 115
Hz 60
Phase 1
Full Load Amps 8.2/4.6
Motor Mounting Type Ring
Motor Thermal Protection Auto
Ins. Class B
Motor Service Factor 1.00
Motor Bearings Ball
Ambient Temperature 40 C
Max. Ambient Temp. 40 Degrees C
Motor Shaft Rotation CWSE
Length Less Shaft 7-7/8"
Overall Length 9-9/16"
Shaft Dia. 1/2"
Shaft Length 1-11/16"
Ring Dia. 2-1/2"
Resilient Ring Dia. 2-1/2"
Ring to Ring Center 7-7/16"
RPM Range 1701-1800
Standards CE, CSA, UR Approved (E 104590)
* This product's country of origin is subject to change

Compliance and Restrictions