Check Availability
  • WEBSTONE 

    3/4" Double Ball Drain Boiler Installation Kit, For Use With: Pensotti Solenne PCH 18, PCI 18/8, PSC

  • Item # 36NE58
  • Mfr. Model # 5FK3-WIF
3/4" Double Ball Drain Boiler Installation Kit, For Use With: Pensotti Solenne PCH 18, PCI 18/8, PSC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE58
Mfr. Model # 5FK3-WIF
UNSPSC #40102003
Shipping Weight 7.8 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With Pensotti Solenne PCH 18, PCI 18/8, PSC 34, PCH 34/B, PCI 34/20, PCI 34/20-H, Raypak Xpak-85, Xpak-120
Pipe Connection 3/4"
Run Size 1-1/4"
Boiler Connection 3/4" FIP
Manifold Type Double Ball Drain
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 12" Flex Piping Lengths Assembled to Components
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov