Check Availability
  • WEBSTONE 

    3/4" Double Ball Drain Boiler Installation Kit, For Use With: Baxi Luna 3 Comfort 310, Comfort 1.31,

  • Item # 36NE15
  • Mfr. Model # 4FK3-WIS
3/4" Double Ball Drain Boiler Installation Kit, For Use With: Baxi Luna 3 Comfort 310, Comfort 1.31,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE15
Mfr. Model # 4FK3-WIS
UNSPSC #40102003
Shipping Weight 8.22 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With Baxi Luna 3 Comfort 310, Comfort 1.31, Baxi HT 380 and 1.33, Baxi Duo-Tec 40 GA and 1.33 GA, Biasi Riva Boiler M130.30CR, M35.30CB, M135.30CM, M135.30-CR, M210.32SV, M210.32S, IBC DC23-84, DC 29-106, DC 33-124, DC 29-160, LAARS Mascot II LMH, Peerless Combi 160, Pensotti PCH 18B-H, PCH 34B-H, PCH 50/B, PCH 50B-h, PCC 34-H, PCI 18/8-H, Sime 35 BF, 30/50 BF, 30 BFT, 60 BFR, EV HV30
Pipe Connection 3/4"
Run Size 1-1/4"
Boiler Connection 3/4" SWT
Manifold Type Double Ball Drain
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 12" Flex Piping Lengths Assembled to Components
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov