Check Availability
  • WEBSTONE 

    1" SWT Boiler Installation Kit, For Use With: Burnham Alpine Boiler ALP-105, Lochinvar KBN-106

  • Item # 36NE30
  • Mfr. Model # 5CC4-105
1" SWT Boiler Installation Kit, For Use With: Burnham Alpine Boiler ALP-105, Lochinvar KBN-106
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE30
Mfr. Model # 5CC4-105
UNSPSC #40102003
Shipping Weight 12.51 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With Burnham Alpine Boiler ALP-105, Lochinvar KBN-106
Pipe Connection 1"
Run Size 1-1/4"
Boiler Connection 1" MIP
Manifold Type SWT
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated Copper Piping Brazen to Components, Boiler Connections with Plugged FIP Ports, Y Strainer Component with Rotating Flange Below Circulator
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov