Check Availability
  • WEBSTONE 

    1" IPS Boiler Installation Kit, For Use With: Burnham Alpine Boiler ALP-210, Lochinvar KBN-211

  • Item # 36NE33
  • Mfr. Model # 4CC4-210
1" IPS Boiler Installation Kit, For Use With: Burnham Alpine Boiler ALP-210, Lochinvar KBN-211
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE33
Mfr. Model # 4CC4-210
UNSPSC #40102003
Shipping Weight 11.88 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With Burnham Alpine Boiler ALP-210, Lochinvar KBN-211
Pipe Connection 1"
Run Size 1-1/4"
Boiler Connection 1" MIP
Manifold Type IPS
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated Copper Piping Brazen to Components, Boiler Connections with Plugged FIP Ports, Y Strainer Component with Rotating Flange Below Circulator
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov