Check Availability
  • WEBSTONE 

    1" Flange Right Boiler Installation Kit, For Use With: HTP Elite EL-080, DL-110, EL-150, EL-220, NTI

  • Item # 36NE40
  • Mfr. Model # 5CF4-FS184
1" Flange Right Boiler Installation Kit, For Use With: HTP Elite EL-080, DL-110, EL-150, EL-220, NTI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE40
Mfr. Model # 5CF4-FS184
UNSPSC #40102003
Shipping Weight 13.03 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With HTP Elite EL-080, DL-110, EL-150, EL-220, NTI Trinity LX Lx-150, Lx-150E, Lx200
Pipe Connection 1"
Run Size 1-1/4"
Boiler Connection 1" MIP
Manifold Type Flange Right
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 4.5" Copper Return Piping Brazen to Components, Insulated 24" Flex Piping Assembled to Components, Boiler Connections with Plugged FIP Ports, Y Strainer Component with Rotating Flange Below Circulator
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov