Check Availability
  • WEBSTONE 

    1" Flange Left Boiler Installation Kit, For Use With: Slant Fin Lynx LX-90, LS-120, LX-120CB, LX-150

  • Item # 36NE63
  • Mfr. Model # 4CF4L-FT144
1" Flange Left Boiler Installation Kit, For Use With: Slant Fin Lynx LX-90, LS-120, LX-120CB, LX-150
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE63
Mfr. Model # 4CF4L-FT144
UNSPSC #40102003
Shipping Weight 12.29 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With Slant Fin Lynx LX-90, LS-120, LX-120CB, LX-150, LS-150CB
Pipe Connection 1"
Run Size 1-1/4"
Boiler Connection 1" FIP
Manifold Type Flange Left
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 4.5" Copper Return Piping Brazen to Components, Insulated 24" Flex Piping Assembled to Components, Boiler Connections with Plugged FIP Ports, Y Strainer Component with Rotating Flange Below Circulator
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov