Check Availability
  • WEBSTONE 

    1" Double Ball Drain Boiler Installation Kit, For Use With: Navien NCB-180, NCB-210, NCB-240, CH-180

  • Item # 36NE55
  • Mfr. Model # 4FK5-CH
1" Double Ball Drain Boiler Installation Kit, For Use With: Navien NCB-180, NCB-210, NCB-240, CH-180
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE55
Mfr. Model # 4FK5-CH
UNSPSC #40102003
Shipping Weight 15.04 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With Navien NCB-180, NCB-210, NCB-240, CH-180, CH-210, CH-240
Pipe Connection 1"
Run Size 1-1/4"
Boiler Connection 1" FIP
Manifold Type Double Ball Drain
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated Flex Piping Assembled to Components, Plugged FIP 1/4" Port with 30 psi Pressure Gauge, Plugged Multi Port Component, 3/4" IPS EXP/E3 Service Valve Kit with Swivel Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov