Check Availability
  • WEBSTONE 

    1" Double Ball Drain Boiler Installation Kit, For Use With: Bosch Greenstar Boiler 57, 79, 100, 131,

  • Item # 36NE26
  • Mfr. Model # 5FK4-WIF
1" Double Ball Drain Boiler Installation Kit, For Use With: Bosch Greenstar Boiler 57, 79, 100, 131,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE26
Mfr. Model # 5FK4-WIF
UNSPSC #40102003
Shipping Weight 8.39 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With Bosch Greenstar Boiler 57, 79, 100, 131, 151, Combi 100, Combi 131, Combi 151, IBC HC 23-84, HC 29-106, HC 33-124, HC 29-160
Pipe Connection 1"
Run Size 1-1/4"
Boiler Connection 1" FIP
Manifold Type Double Ball Drain
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 12" Flex Piping Lengths Assembled to Components
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov