Check Availability
  • WEBSTONE 

    1" Double Ball Drain Boiler Installation Kit, For Use With: Bradford White Burie Elite 125, BLMH-125

  • Item # 36NE21
  • Mfr. Model # 4FK4-WIF-18
1" Double Ball Drain Boiler Installation Kit, For Use With: Bradford White Burie Elite 125, BLMH-125
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE21
Mfr. Model # 4FK4-WIF-18
UNSPSC #40102003
Shipping Weight 8.46 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With Bradford White Burie Elite 125, BLMH-125NA, BLMC-125NA, Triangle Tube 110, PTE 110
Pipe Connection 1"
Run Size 1-1/4"
Boiler Connection 1" FIP
Manifold Type Double Ball Drain
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 18" and 12" Flex Piping Lengths Assembled to Components
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov