Check Availability
  • WEBSTONE 

    1" Brass Tankless Water Heater Service Valve

  • Item # 40L230
  • Mfr. Model # 54444WPR
1" Brass Tankless Water Heater Service Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Low-Lead Brass Tankless Water Heater Service Valves

• Max. pressure: 500 psi WOG Temp. range: 100° to 180°F
Full-port, forged ball valves are actuated by a blowoutproof stem and feature PTFE seat and stem seal, high-flow hose drain, pressure relief outlet, and an adjustable packing gland. Vinyl-covered steel handle. For use with potable water in commercial and residential applications.
Show More Close
 

Technical Specifications

Item # 40L230
Mfr. Model # 54444WPR
UNSPSC #40141609
Shipping Weight 6.18 lbs
Country of Origin China *
Item Tankless Water Heater Service Valve
Pipe Size 1"
Body Material Brass
Pressure Range 398 to 500 psi
Temp. Range 100 to 180 Degrees F
Seat Material PTFE
Handle Material Vinyl Covered Steel
Seal Material PTFE
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms