Check Availability
1" Brass Purge and Fill Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This plumbing valve is designed to facilitate simultaneous draining, flushing, and refilling of any hydronic system. It is actuated by a blowout-proof stem, and features an adjustable packing gland, PTFE seats, and PTFE seals. Valve allows for isolation and draining of an expansion tank in a closed-loop hydronic heating system and is suitable for use in residential, commercial, or industrial applications.
Show More Close
 

Technical Specifications

Item # 40L226
Mfr. Model # 58614
UNSPSC #40141609
Shipping Weight 2.3 lbs
Country of Origin China *
Item Purge and Fill Valve
Pipe Size 1"
Body Material Brass
Pressure Range 294 to 600 psi
Temp. Range 100 to 350 Degrees F
Seat Material PTFE
Handle Material Vinyl Covered Steel
Seal Material PTFE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms