Check Availability
  • WEBSTONE 

    1" Boiler Installation Kit, For Use With: LAARS Neo Therm NTH-080, NTH-105, CTH-150, NTH-210, Lochin

  • Item # 36NE48
  • Mfr. Model # 5CC4-WHN
1" Boiler Installation Kit, For Use With: LAARS Neo Therm NTH-080, NTH-105, CTH-150, NTH-210, Lochin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE48
Mfr. Model # 5CC4-WHN
UNSPSC #40102003
Shipping Weight 12.73 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With LAARS Neo Therm NTH-080, NTH-105, CTH-150, NTH-210, Lochinvar WHN WHN055, WHN085, WHN110, WHN155
Pipe Connection 1"
Run Size 1-1/4"
Boiler Connection 1" SWT
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated Copper Piping Brazen to Components, Boiler Connections with Plugged FIP Ports, Y Strainer Component with Rotating Flange Below Circulator
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov