Check Availability
  • WEBSTONE 

    1-1/4" Flange Right Boiler Installation Kit, For Use With: Bradford White Brute Elite S BNTH-285, BN

  • Item # 36NE23
  • Mfr. Model # 4CF5-FT245
1-1/4" Flange Right Boiler Installation Kit, For Use With: Bradford White Brute Elite S BNTH-285, BN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE23
Mfr. Model # 4CF5-FT245
UNSPSC #40102003
Shipping Weight 17.74 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With Bradford White Brute Elite S BNTH-285, BNTH-399 and Brute Mini S BJVS-050, BJVS-075, BJVS-100, BJVS-125, BJVS-160, Raypak Raytherm H-0135B, H-0180B, LAARS Neo Therm NTH-285, NTH-399, LAARS Mini Therm JV 50, 75, 100, 125, 160, 225, Triangle Tube Keystone KS 399
Pipe Connection 1-1/4"
Run Size 1-1/2"
Boiler Connection 1-1/4" FIP
Manifold Type Flange Right
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 4.5" Copper Return Piping Brazen to Components, Y Strainer Component with Rotating Flange Below Circulator
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov