Check Availability
  • WEBSTONE 

    1-1/4" Flange Left Boiler Installation Kit, For Use With: Heat Transfer EFT-155, EFT-199, EFT-285, M

  • Item # 36NE38
  • Mfr. Model # 5CF5-WH255
1-1/4" Flange Left Boiler Installation Kit, For Use With: Heat Transfer EFT-155, EFT-199, EFT-285, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36NE38
Mfr. Model # 5CF5-WH255
UNSPSC #40102003
Shipping Weight 16.04 lbs
Country of Origin China *
Item Boiler Installation Kit
For Use With Heat Transfer EFT-155, EFT-199, EFT-285, MC50, MC80, MC99, MC120, Lochinvar WHN 199 and 285 Cadet
Pipe Connection 1-1/4"
Run Size 1-1/4"
Boiler Connection 1-1/4" SWT
Manifold Type Flange Left
Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 4.5" Copper Return Piping Brazen to Components, Insulated 24" Flex Piping Assembled to Components, Boiler Connections with Plugged FIP Ports
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov