Check Availability
  • WEATHER GUARD 

    White Truck or Van Storage Drawer, Steel, 20" Width, 48" Depth, Number of Drawers: 1

  • Item # 13R561
  • Mfr. Model # 306-3
White Truck or Van Storage Drawer, Steel, 20" Width, 48" Depth, Number of Drawers: 1 Truck/Van Storage Drawer,20"W,48"D,Steel
Qty
  • Web Price
    $902.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty storage unit can be mounted inside the rear of your vehicle to provide easy access to large tools and supplies while leaving floor space open. The latch assembly offers easy, one-hand operation and the antiskid strips provide traction for work boots.
Show More Close
 

Technical Specifications

Item # 13R561
Mfr. Model # 306-3
UNSPSC #24112405
Catalog Page 752
Shipping Weight 150.0 lbs
Country of Origin USA *
Item Truck or Van Storage Drawer
Type Standard
Width 20"
Material Steel
Gauge 14
Number of Drawers 1
Number of Shelves 2
Height 8-7/8"
Depth 48"
Number of Dividers 12
Rollers 1
Color White
Finish Powder Coat
Locking System Red Pushbutton, Lock Cylinder with 2 Keys
Capacity 425 lb.
Resistant To Corrosion, Abrasion, Scratches
Includes 2 Keys, Mounting Kit
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms