Check Availability
  • WEATHER GUARD 

    White L-Shape Liquid Transfer Tank, 90 gal. Capacity, 14 Gauge Steel

  • Item # 13R557
  • Mfr. Model # 354-3-01
White L-Shape Liquid Transfer Tank, 90 gal. Capacity, 14 Gauge Steel Liquid Transfer Tank,L-Shape,90 gal.
Qty
  • Web Price
    $833.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This transfer tank offers a safe mode of transportation for diesel fuel to the jobsite and beyond. It is designed to be used separately or in combination with cross boxes and saddle boxes. The vented filler cap prevents excessive pressure build-up, and the interior baffle design reduces fuel movement.
Show More Close
 

Technical Specifications

Item # 13R557
Mfr. Model # 354-3-01
UNSPSC #24111803
Catalog Page 753
Shipping Weight 194.0 lbs
Country of Origin USA *
Item Liquid Transfer Tank
Material 14 Gauge Steel
Shape L-Shape
Overall Width 52"
Overall Depth 30"
Overall Height 26"
Base Height 7-3/4"
Capacity 90 gal.
Color White
Mounting Style Bolts To Truck Bed
For Use With Full Size Trucks
Includes Vented Filter Cap
* This product's country of origin is subject to change

Compliance and Restrictions