Check Availability
  • WEATHER GUARD 

    Steel Topside Truck Box, White, Double, 10.8 cu. ft.

  • Item # 14V936
  • Mfr. Model # 265-3-02
Steel Topside Truck Box, White, Double, 10.8 cu. ft. Topside Truck Box,White,64-1/4 in. W
Qty
  • Web Price
    $874.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a diamond plate pattern, this box offers quick access to tools, equipment, and parts while keeping the truck bed open for supplies. The rain gutter and full weather seal keep moisture out of the box and your equipment. The removable parts bin keeps small items organized. A convenient attachment point secures materials and tools in the pickup bed. The drill-resistant lock core and three-point latching system resist break-ins.
Show More Close
 

Technical Specifications

Item # 14V936
Mfr. Model # 265-3-02
UNSPSC #24112401
Shipping Weight 110.0 lbs
Country of Origin USA *
Item Topside Truck Box
Color White
Lid Style Double
Overall Width 64-1/4"
Overall Depth 16-1/4"
Overall Height 18"
Storage Capacity 10.8 cu. ft.
Gauge 16
Mounting Style Bolt-On and Clamp-On
Locking System Keyed with Drill-Resistant Lock Core
Latch Mechanism D-Handle, 3-Point
Includes (2) Keys, Parts Bin
Body Material Steel
Cover Material Steel
Lid Type Non-Adjustable
Features Drill-Resistant Lock Core and 3-Point Latching System Resists Break-Ins
Lid Hinge Yes
Weather Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms