Check Availability
  • WEATHER GUARD 

    Louvered Cab Protector, White, Steel, 71 In

  • Item # 14V915
  • Mfr. Model # 1904-3-01
Louvered Cab Protector, White, Steel, 71 In Louvered Cab Protector,White,Steel,71 In
Qty
  • Web Price
    $568.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to protect the cab of a full-size pickup from shifting loads in the cargo area, this heavy-duty steel screen has a powder-coated finish that ensures years of dependability. The installation kit is available separately.
Show More Close
 

Technical Specifications

Item # 14V915
Mfr. Model # 1904-3-01
UNSPSC #25101507
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Louvered Cab Protector
Color White
Length (In.) 71
Material 14 ga. Steel
For Use With Full-Size Pickups
Includes Does not Include Installation Kit
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms