Check Availability
  • WEATHER GUARD 

    Black Rectangle Liquid Transfer Tank, 100 gal. Capacity, 14 Gauge Steel

  • Item # 38TG38
  • Mfr. Model # 358-5-01
Black Rectangle Liquid Transfer Tank, 100 gal. Capacity, 14 Gauge Steel Liquid Transfer Tank,Rectangle,100 gal.
Qty
  • Web Price
    $786.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This transfer tank offers a safe mode of transportation for diesel fuel to the jobsite and beyond. The vented filler cap prevents excessive pressure build-up, and the interior baffle design reduces fuel movement.
Show More Close
 

Technical Specifications

Item # 38TG38
Mfr. Model # 358-5-01
UNSPSC #24111803
Catalog Page 753
Shipping Weight 148.0 lbs
Country of Origin USA *
Item Liquid Transfer Tank
Material 14 Gauge Steel
Shape Rectangle
Overall Width 45-1/4"
Overall Depth 24"
Overall Height 23"
Capacity 100 gal.
Color Black
Mounting Style Bolts To Truck Bed
For Use With Full Size Trucks
Includes Vented Filter Cap
* This product's country of origin is subject to change

Compliance and Restrictions