Check Availability
  • WEATHER GUARD 

    Aluminum Truck Box Chest, Silver, Single, 13.1 cu. ft.

  • Item # 13R570
  • Mfr. Model # 664-0-01
  • (1)
Aluminum Truck Box Chest, Silver, Single, 13.1 cu. ft.
Qty
  • Web Price
    $692.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chests sits below the bedrail, accommodating tonneau covers and lids. The rotary-style latch mechanism keeps the cover tight against the weather seal and provides smooth, one-touch opening. The back of the chest can be placed tight against the front of the pickup bed because zero clearance is needed for opening the cover. The tamper-resistant, retracting lock helps protect against break-ins. The full weather seal protects against the elements. 12 volt access for electrical up-fits is also included.
Show More Close
 

Technical Specifications

Item # 13R570
Mfr. Model # 664-0-01
UNSPSC #24112401
Catalog Page 751
Shipping Weight 62.0 lbs
Country of Origin USA *
Item Truck Box Chest
Color Silver
Lid Style Single
Overall Width 62"
Overall Depth 20-1/4"
Overall Height 19-1/4"
Storage Capacity 13.1 cu. ft.
Gauge 16
Mounting Style Bolt-On
Locking System Keyed
Latch Mechanism Push Button
Includes (2) Keys
Body Material Aluminum
Cover Material Aluminum
Lid Type Non-Adjustable
Features Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock
Lid Hinge Yes
Weather Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms