Check Availability
  • WEATHER GUARD 

    Aluminum Topside Truck Box, Silver, Double, 7.9 cu. ft.

  • Item # 13R618
  • Mfr. Model # 364-0-02
Aluminum Topside Truck Box, Silver, Double, 7.9 cu. ft.
Qty
  • Web Price
    $762.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The drill-resistant core and 3-point latching system protect against break-ins, and the gutter design channels rain and snow off of the box to keep contents dry. The convenient attachment point secures materials and tools in the pickup bed. The removable parts bin keeps small items organized.
Show More Close
 

Technical Specifications

Item # 13R618
Mfr. Model # 364-0-02
UNSPSC #24112401
Catalog Page 751
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Topside Truck Box
Color Silver
Lid Style Double
Overall Width 64-1/4"
Overall Depth 13-1/4"
Overall Height 16"
Storage Capacity 7.9 cu. ft.
Gauge 16
Mounting Style Bolt-On and Clamp-On
Locking System Keyed with Drill-Resistant Lock Core
Latch Mechanism D-Handle, 3-Point
Includes (2) Keys
Body Material Aluminum
Cover Material Aluminum
Lid Type Non-Adjustable
Features Drill-Resistant Lock Core and 3-Point Latching System Resists Break-Ins, Rain Gutter and Full-Weather Seal Keeps Moisture Out of Box
Lid Hinge Yes
Weather Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms