Check Availability
  • WEATHER GUARD 

    Aluminum Low-Side Box, Black, Hinged, 3.4 cu. ft.

  • Item # 38TG29
  • Mfr. Model # 184-52-01
Aluminum Low-Side Box, Black, Hinged, 3.4 cu. ft. Low-Side Box,3.4 cu. ft.,Black,Hinged
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box mounts over the bedrails of your truck and keeps critical tools and parts at your fingertips. Easy installation utilizes mounting brackets that do not require drilling into the rails. The tamper-resistant, retracting lock helps protect against break-ins. The automotive-style rotary latch features smooth, one-touch opening. A full weather seal protects against the elements.
Show More Close
 

Technical Specifications

Item # 38TG29
Mfr. Model # 184-52-01
UNSPSC #24112401
Catalog Page 751
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Low-Side Box
Color Black
Lid Style Hinged
Overall Width 47-1/2"
Overall Depth 16-1/2"
Overall Height 13-1/2"
Storage Capacity 3.4 cu. ft.
Gauge 0.058"
Mounting Style Bolt-On
Locking System Keyed
Latch Mechanism Push Button
Includes (2) Keys
Body Material Aluminum
Cover Material Aluminum
Lid Type Non-Adjustable
Features Extreme Protection Lock, Automotive Style Rotary Latch, Full Weather Seal, Powder Coated Finish
Lid Hinge Yes
Weather Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms