Check Availability
  • WEATHER GUARD 

    Aluminum Crossover Truck Box, Black, Hinged, 11.3 cu. ft.

  • Item # 38TG24
  • Mfr. Model # 127-52-02
Aluminum Crossover Truck Box, Black, Hinged, 11.3 cu. ft. Saddle Box,11.3 cu. ft.,Black,Hinged
Qty
  • Web Price
    $835.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The tamper-resistant, retracting lock helps protect against break-ins. The automotive-style rotary latch features smooth, one-touch opening. The full weather seal protects against the elements. Convenient attachment points secure materials and tools in the pickup bed.
Show More Close
 

Technical Specifications

Item # 38TG24
Mfr. Model # 127-52-02
UNSPSC #24112401
Catalog Page 751
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Crossover Truck Box
Color Black
Lid Style Hinged
Overall Width 71-1/2"
Overall Depth 20-1/2"
Overall Height 18-1/2"
Storage Capacity 11.3 cu. ft.
Gauge 0.058"
Mounting Style Bolt-On
Locking System Keyed
Latch Mechanism T-Handle Compression
Includes Removable Metal Tray, Removable Plastic Parts Bin, Level Storage
Body Material Aluminum
Cover Material Aluminum
Lid Type Non-Adjustable
Features Convenient Attachment Points, Extreme Protection Lock, Automotive Style Rotary Latch, Level Storage, Full Weather Seal, Powder Coated Finish
Lid Hinge Yes
Weather Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms