Check Availability
  • WEARWELL 

    Mat Edging, Natural Rubber, Yellow, 1 EA

  • Item # 3VGK1
  • Mfr. Model # 572
Mat Edging, Natural Rubber, Yellow, 1 EA Mat Edging,Yellow,3" x 3ft. 3" Mat Edging,Yellow,3" x 3ft. 3" Mat Edging,Yellow,3" x 3ft. 3" Mat Edging,Yellow,3" x 3ft. 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Modular mats are sized for use at a single workstation, or they can interlock on all four sides for use in large areas. Natural rubber is grease resistant.
Show More Close
 

Technical Specifications

Item # 3VGK1
Mfr. Model # 572
UNSPSC #52101510
Shipping Weight 3.45 lbs
Country of Origin Sri Lanka *
Interlocking Mat Item Interlocking Mat Edging
Mat Length 3 ft. 3"
Mat Width 3"
Mat Thickness 5/8"
Matting Series Compatibility 24/Seven(R) Mats
Mat Color Yellow
Interlocking Mat Edges (1) Beveled, (2) Interlocking, (1) Straight
Mat Section Ramp
Male/Female Male
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In