Check Availability
  • WEARWELL 

    Interlocking Antifatigue Mat, PVC, Charcoal, 10 PK

  • Item # 45YU19
  • Mfr. Model # 568.78x18x18CH-CS10
Interlocking Antifatigue Mat, PVC, Charcoal, 10 PK Antifatigue Tiles,Charcoal,18"x18",PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YU19
Mfr. Model # 568.78x18x18CH-CS10
UNSPSC #52101510
Shipping Weight 50.4 lbs
Country of Origin USA *
Interlocking Mat Item Interlocking Antifatigue Mat
Mat Length 18"
Mat Width 18"
Mat Thickness 7/8"
Matting Series Compatibility ErgoDeck(TM) Mats
Mat Surface Pattern Smooth
Mat Color Charcoal
Interlocking Mat Edges (2) Interlocking, (2) Straight
Mat Section Corner Edge
Backing Material Vinyl Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms