Check Availability
  • WEARWELL 

    Antifatigue Runner, Vinyl, 10 ft. x 2 ft., 1 EA

  • Item # 29CE90
  • Mfr. Model # 497
Antifatigue Runner, Vinyl, 10 ft. x 2 ft., 1 EA Antifatigue Mat,Black,YllwBrdr,2x10ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29CE90
Mfr. Model # 497
UNSPSC #52101510
Shipping Weight 19.37 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 2 ft.
Length 10 ft.
Thickness 5/8"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Urethane Foam
Weight 20 lb.
Edges Beveled
Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413
Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Fire Resistant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms