Check Availability
  • WEARWELL 

    Antifatigue Runner, Vinyl, 10 ft. x 2 ft., 1 EA

  • Item # 29AZ56
  • Mfr. Model # 497
Antifatigue Runner, Vinyl, 10 ft. x 2 ft., 1 EA Antifatigue Mat,Black,YllwBrdr,2x10ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29AZ56
Mfr. Model # 497
UNSPSC #52101510
Shipping Weight 21.15 lbs
Country of Origin USA *
Item Antifatigue Runner
Mat Shape Rectangle
Color Black with Yellow Border
Width 2 ft.
Length 10 ft.
Thickness 1"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Urethane Foam
Weight 20 lb.
Edges Beveled
Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413
Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Fire Resistant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms