This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WEARWELL 

    Antifatigue Mat, PVC/Urethane, 3 ft. x 2 ft., 1 EA

  • Item # 5KCY9
  • Mfr. Model # 497
Antifatigue Mat, PVC/Urethane, 3 ft. x 2 ft., 1 EA Antifatigue Mat,Black,2ft. x 3ft. Antifatigue Mat,Black,2ft. x 3ft.

See alternate products available online.

Product Details

The durable diamond-plate top surface bonded to a sponge base provides comfort and resists abrasion and chemical spills. The edges are beveled to minimize tripping.
Show More Close
 

Technical Specifications

Item # 5KCY9
Mfr. Model # 497
UNSPSC #52101510
Shipping Weight 6.45 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black
Width 2 ft.
Length 3 ft.
Thickness 5/8"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Urethane Foam
Edges Beveled
Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Fire Resistant
Antimicrobial No
Brake Fluid Resistant No
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms