Check Availability
  • WEARWELL 

    Antifatigue Mat, Vinyl, 6 ft. x 3 ft., 1 EA

  • Item # 29CH58
  • Mfr. Model # 497
Antifatigue Mat, Vinyl, 6 ft. x 3 ft., 1 EA Antifatigue Runner,Black,3ft. x 6ft. Antifatigue Runner,Black,3ft. x 6ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29CH58
Mfr. Model # 497
UNSPSC #52101510
Shipping Weight 17.94 lbs
Country of Origin USA *
Item Antifatigue Mat
Mat Shape Rectangle
Color Black
Width 3 ft.
Length 6 ft.
Thickness 5/8"
Mat Surface Pattern Diamond Plate
Mat Surface Material Vinyl
Mat Backing Material Urethane Foam
Weight 18 lb.
Edges Beveled
Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413
Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
Mat Electrical Resistance Electrical Properties Not Tested
Fire Resistant/Fire Retardant Fire Resistant
Antimicrobial No
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms