Check Availability
White Lithium Multipurpose Grease, 10 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

WD-40® Specialist Protective White Lithium Grease is well-suited for metal-to-metal applications where heavy-duty lubrication and protection against rust and corrosion are required. The liquid formulation sprays on evenly, then sets dry to form a thick, nonmelting protective coating that won't run off in any weather. Use this freeze-resistant lube on equipment before it goes into storage. It also provides long-lasting lubrication on auto hinges, gears, sprockets, pulleys, cables, latches, overhead door tracks, outdoor hinges, and guide rails.

• 50-state VOC compliant
• 0° to 300°F effective temperature range
Show More Close
 

Technical Specifications

Item # 31XR57
Mfr. Model # 300615
UNSPSC #15121902
Catalog Page 2451
Shipping Weight 0.89 lbs
Country of Origin USA *
Item Multipurpose Grease
Base Oil Mineral
Container Size 10 oz.
NSF Rating H2 Food Grade
Grease Thickener Lithium
Grease Color White
Grease Container Aerosol Can
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 300 Degrees F
Flash Point -22 Degrees F
Dropping Point Not Specified
Four-Ball Wear 0.58mm
Specific Gravity 0.87
Application Metalworking, manufacturing, automotive, construction, equipment
Green Environmental Attribute Does Not Contain Methylene Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms