Check Availability
  • WD-40 SPECIALIST 

    Specialist® Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 2

  • Item # 52YA12
  • Mfr. Model # 300400
Specialist® Red Lithium Complex Extreme Pressure Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-performance, heavy-duty WD-40® Specialist® Extreme Pressure Grease is engineered to help protect surfaces against wear and high loads in demanding environments. It's formulated for a variety of applications including heavy-duty industrial, construction, automotive, and farming equipment, plus boat-trailer and similar wheel bearings.
Show More Close
 

Technical Specifications

Item # 52YA12
Mfr. Model # 300400
UNSPSC #15121902
Catalog Page 2447
Shipping Weight 0.97 lbs
Country of Origin USA *
Item Extreme Pressure Grease
NLGI Grade 2
Base Oil Mineral
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Red
Grease Container Cartridge
Lubricant Additives Petroleum Distillates
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 325 Degrees F
Flash Point No
Dropping Point 600 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.90
Application Bearings Lubrication, Heavy-Duty Trucks, Farm and Construction Equipment Lubrication
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.