Check Availability
  • WD-40 SPECIALIST 

    Lubricant, -100°F to 500 Degrees F, Silicone, 11 oz. Aerosol Can

  • Item # 19L521
  • Mfr. Model # 300012
  • (55)
Lubricant, -100°F to 500 Degrees F, Silicone, 11 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

WD-40® penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more. Displaces moisture and is nonconductive. Cans with attached Smart Straw® red extender tube offer precision stream or regular spray.
Show More Close
 

Technical Specifications

Item # 19L521
Mfr. Model # 300012
UNSPSC #15121514
Catalog Page 2439
Shipping Weight 0.95 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Dry
Lubricant Additives Silicone
Min. Operating Temp. -100 Degrees F
Max. Operating Temp. 500 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 11 oz.
Lubricant Color Clear
Net Weight 11 oz.
Chemical Base Mineral Oil
Flash Point -22 Degrees F
Specific Gravity 0.80
VOC Content 20%
Application Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
Standards CARB Compliant
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms