Check Availability
  • WD-40 

    Lubricant, -60°F to 300 Degrees F, No Additives, 55 gal. Drum

  • Item # 20JY68
  • Mfr. Model # 49013
Lubricant, -60°F to 300 Degrees F, No Additives, 55 gal. Drum
Qty
  • Web Price
    $1,294.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

WD-40® lubricant penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more.

• Displaces moisture and is nonconductive
• 55-gal. pail
Show More Close
 

Technical Specifications

Item # 20JY68
Mfr. Model # 49013
UNSPSC #15121520
Catalog Page 2436
Shipping Weight 420.0 lbs
Country of Origin USA *
Lubricant Type Lubricant
Item Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Flammable Liquid
Lubricant Container Drum
Container Size 55 gal.
Lubricant Color Amber
Net Weight 55 gallons
Chemical Base Mineral Oil
Flash Point 138 Degrees F
Specific Gravity 0.80
VOC Content 25%
Application Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
Standards CARB Compliant
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Alternate Search Terms