Check Availability
  • WD-40 

    Lubricant, -60°F to 300 Degrees F, No Additives, 5 gal. Pail

  • Item # 20JY67
  • Mfr. Model # 49012
Lubricant, -60°F to 300 Degrees F, No Additives, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

WD-40® lubricant penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more.

• Displaces moisture and is nonconductive
• 5-gal. pail
Show More Close
 

Technical Specifications

Item # 20JY67
Mfr. Model # 49012
UNSPSC #15121520
Catalog Page 2436
Shipping Weight 40.0 lbs
Country of Origin USA *
Lubricant Type Lubricant
Item Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Flammable Liquid
Lubricant Container Pail
Container Size 5 gal.
Lubricant Color Amber
Chemical Base Mineral Oil
Flash Point 138 Degrees F
Specific Gravity 0.80
VOC Content 25%
Application Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
Standards CARB Compliant
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Alternate Search Terms