Check Availability
  • WD-40 

    Lubricant, -60°F to 300 Degrees F, No Additives, 12 oz. Aerosol Can

  • Item # 20JY62
  • Mfr. Model # 490057
  • (364)
Lubricant, -60°F to 300 Degrees F, No Additives, 12 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

WD-40® lubricant penetrates, loosens, and frees stuck, frozen, or rusted parts. Lubricates and protects metal against corrosive elements. Cleans and removes grease, grime, tar, and more.

• Displaces moisture and is nonconductive
• Convenient spray head sprays 2 ways—spray and stream
• Attached Smart Straw® red extender tube offers precision stream or regular spray
Show More Close
 

Technical Specifications

Item # 20JY62
Mfr. Model # 490057
UNSPSC #15121514
Catalog Page 2436
Shipping Weight 1.05 lbs
Country of Origin USA *
Lubricant Type Lubricant
Item Lubricant
Lubricant NSF Rating Not Rated
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 12 oz.
Lubricant Color Amber
Net Weight 12 oz.
Chemical Base Mineral Oil
Flash Point 138 Degrees F
Specific Gravity 0.80
VOC Content 25%
Application Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
Standards CARB Compliant
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms