Check Availability
  • WAYCOOL 

    3020/2040 cfm Belt-Drive Portable Evaporative Cooler, Covers 2500 sq. ft.

  • Item # 5DPW8
  • Mfr. Model # GWC-1HPMFAOSC
3020/2040 cfm Belt-Drive Portable Evaporative Cooler, Covers 2500 sq. ft.
Qty
  • Web Price
    $4,192.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DPW8
Mfr. Model # GWC-1HPMFAOSC
UNSPSC #40101703
Catalog Page 2999
Shipping Weight 216.0 lbs
Country of Origin USA *
Item Portable Evaporative Cooler
Drive With
Air Flow 3020/2040 cfm
Evaporative Cooler Cooling Capacity 2500 sq. ft.
Drive Type Belt
Motor HP 1
Evaporative Cooler Voltage 115
Evaporative Cooler Item Portable Evaporative Cooler
Blade Dia. 15"
Speed 2
Amps 10.4/5.8
Discharge Top Front
Width 33-1/2"
Depth 33-1/2"
Height 54-1/2"
Grille Width 23-1/2"
Grille Height 23-1/2"
Duct Opening Length 9"
Duct Opening Width 18"
Media Celdek Chemically Treated Cellulose Pads
Pad Thickness 2"
Pump Voltage 115
Power Cord Length 9 ft.
Water Connection 3/4"
Water Capacity 24 gal.
Fill Type Hose
Operating Weight 185 lb.
Material Metal/ABS Plastic
Finish Natural
Color White
Includes On Board 24 Gallon Water Reservoir, Garden Hose Connection, Overflow Protection, Heavy Duty Aluminum Frame and Base, Two Speed Motor, Oscillating Discharge Hood, Water Level Gauge, Automatic Low Water Shutoff, 4" Hard Rubber Locking Casters, 6 Position Cam Switch, 4.0 Cooling Tons Per Hour
* This product's country of origin is subject to change

Compliance and Restrictions