Check Availability
  • WAVIAN 

    Gas Can Spout Unleaded Fuel Adapter

  • Item # 33UZ47
  • Mfr. Model # 2240
Gas Can Spout Unleaded Fuel Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UZ47
Mfr. Model # 2240
UNSPSC #40141705
Shipping Weight 0.1 lbs
Country of Origin Latvia *
Item Gas Can Spout Unleaded Fuel Adapter
Material Plastic
For Use With Wavian Gas, Jerry Can
Color Black
Length 6"
Outside Dia. 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In