Check Availability
  • WAVIAN 

    Gas Can Spout,Yellow,10-1/2 in. L

  • Item # 33UZ46
  • Mfr. Model # 2239C
Gas Can Spout,Yellow,10-1/2 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UZ46
Mfr. Model # 2239C
UNSPSC #40141705
Shipping Weight 0.7 lbs
Country of Origin Latvia *
Item Gas Can Spout
Material Steel/Plastic
For Use With Wavian Gas, Jerry Can
Color Yellow
Length 10-1/2"
Outside Dia. 1"
* This product's country of origin is subject to change

Compliance and Restrictions