Check Availability
  • WAVIAN 

    Gas Can Gasket, Black, 2 in. L

  • Item # 33UZ40
  • Mfr. Model # 2325
Gas Can Gasket, Black, 2 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33UZ40
Mfr. Model # 2325
UNSPSC #24112206
Shipping Weight 0.02 lbs
Country of Origin Latvia *
Item Gas Can Gasket
Material Rubber
For Use With Wavian Gas, Jerry Can
Color Black
Length 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In