Check Availability
Security Planter, Rectangle, 48 In. W, Sand
Qty
  • Web Price
    $346.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YMC8
Mfr. Model # TF4165B3
UNSPSC #24101809
Shipping Weight 700.0 lbs
Country of Origin USA *
Item Security Planter
Shape Square
Overall Length 18"
Overall Width 48-1/8"
Overall Height 25"
Color Sand
Inside Dia. 44"
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 700 lb.
* This product's country of origin is subject to change

Welcome Sign In