Check Availability
  • WAUSAU TILE 

    Security Planter, Rectangle, 48-1/8"L, Gray

  • Item # 3YMC7
  • Mfr. Model # TF4165B1
Security Planter, Rectangle, 48-1/8"L, Gray
Qty
  • Web Price
    $345.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YMC7
Mfr. Model # TF4165B1
UNSPSC #24101809
Shipping Weight 700.0 lbs
Country of Origin USA *
Item Security Planter
Shape Square
Overall Length 48-1/8"
Overall Width 18"
Overall Height 25"
Color Gray
Inside Dia. 44"
Wall Thickness 2.000"
Material Concrete
Finish Weather Stone
Net Weight 700 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms