Check Availability
  • WAUSAU TILE 

    Security Planter, Round, 24 In. L, 17 In. H

  • Item # 3YMC5
  • Mfr. Model # TF4075B1
Security Planter, Round, 24 In. L, 17 In. H Security Planter,Round,24 In. L,17 In. H
Qty
  • Web Price
    $295.61 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YMC5
Mfr. Model # TF4075B1
UNSPSC #24101809
Shipping Weight 305.0 lbs
Country of Origin USA *
Item Security Planter
Shape Round
Outside Dia. 24"
Overall Length 24"
Overall Height 17"
Color Gray
Inside Dia. 17"
Wall Thickness 3-1/2"
Material Concrete
Finish Weather Stone
Net Weight 305 lb.
* This product's country of origin is subject to change

Welcome Sign In