Check Availability
  • WAUSAU TILE 

    Security Bollard, Round, 41 In. L, 41 In. H

  • Item # 3YMC4
  • Mfr. Model # TF6033B3
Security Bollard, Round, 41 In. L, 41 In. H
Qty
  • Web Price
    $301.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YMC4
Mfr. Model # TF6033B3
UNSPSC #24101809
Shipping Weight 465.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Round
Outside Dia. 19"
Overall Length 41"
Overall Height 41"
Color Sand
Inside Dia. 4"
Wall Thickness 7-1/2"
Material Concrete
Finish Weather Stone
Net Weight 465 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms