Check Availability
Security Bollard, Round, 36 In. L, 36 In. H
Qty
  • Web Price
    $303.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YMA8
Mfr. Model # TF6020B1
UNSPSC #24101809
Shipping Weight 310.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Round
Outside Dia. 12"
Overall Length 36"
Overall Height 36"
Color Gray
Inside Dia. 4"
Wall Thickness 4.000"
Material Concrete
Finish Weather Stone
Net Weight 310 lb.
* This product's country of origin is subject to change

Welcome Sign In